Beli pb swiss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Precision Screwdriver SetDeskripsi:Precision handle made of easy-grip plastic with rotating centring head, clamping mechanism with union nut for fixing the bits at the desired length (telescopic blades). Blades of PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tips. Supplied in a plastic tool roll.Tool handle made of conductive plastic, suitable for ESDs.Set Content:Plastic telescopic handle: 1 pc.2 blades for Torx No. 669607: TX6 / TX7; TX8 / TX92 blades for hex. socket No. 669606: 1.5 / 2; 2.5 / 32 blades for slot-head / Phillips No. 669605: 2x0.3 / 00; 2.5x0.4 / 0atribut:
- Type of Product: Screwdrivers
- Drive Profile: Screwdriver for TORX screws; Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips
- Electrostatic Characteristic: EGB/ESD
- Number of Pieces: 7
- PB SWISS TOOLS Drift Punches, Flat Tipatribut:
- Specifications: Grip part with knurling, round body type
- Finish Material: Chrome Vanadium Steel
- PB SWISS TOOLS Insider 1 Universal Bit Holderatribut:
- Grip Material: Resin (Cellulose Acetate Butyrate)
- Overall Length (mm): 125
- Shaft Length (mm): 20
- PB SWISS TOOLS Hex Key (Kunci L)Deskripsi:Version: L-form shaft; optimum blade stock lengths. PB Swiss Tools special alloy, nickel-plated, chrome-plated and powder-coated for quick location using clear "Rainbow" colour coding. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626034, powder-coated: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10atribut:
- Type of Product: Screwdriver
- Number of Screwdrivers: 9
- Drive Profile: Hexagon screwdriver
- Manufacturer Number: 210.H-10 RB
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5mm
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-The bent angle is at 100° so that it can be grasped by the hand securely.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Set (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Length Excl. Head (mm): 32
- Opposite Side Dimension (mm): 8
- Total Length (mm): 200
- PB SWISS TOOLS Hex Key Ball Point Long Arm without Case (Kunci L)atribut:
- Color: white
- Font size: Extra fine
- PB SWISS TOOLS Precision Bits Slotted Screwsatribut:
- Total Length (mm): 25
- Shank Diameter (mm): 6.35
- PB SWISS TOOLS Hex Key (Kunci L)Deskripsi:L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).PB Swiss Tools special alloy, surface nickel-plated and chrome-plated.atribut:
- Drive Profile: Hexagon Screwdriver
- PB SWISS TOOLS Precision Bits Phillips Screwsatribut:
- Shank Diameter (mm): 6.35
Daftar Harga pb swiss Terbaru March 2026
| PB SWISS TOOLS Screwdriver Phillips (Obeng) | Rp169.900 |
| PB SWISS TOOLS Precision Screwdriver Set | Rp879.900 |
| PB SWISS TOOLS Screwdriver Slotted (Obeng) | Rp109.900 |
| PB SWISS TOOLS Hex Key Long Arm Cross Handle (Kunci L) | Rp439.900 |
| PB SWISS TOOLS Insulated Screwdriver | Rp219.900 |
| PB SWISS TOOLS Drift Punches, Flat Tip | Rp199.900 |
| PB SWISS TOOLS Insider 1 Universal Bit Holder | Rp1.299.900 |
| PB SWISS TOOLS Hex Key (Kunci L) | Rp499.900 |
| PB SWISS TOOLS Screwdriver Swiss Grip Set (Obeng) | Rp1.999.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp549.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/r7P102299979-3.jpg)

/pfP102299915-3.jpg)
/36P102300114-2.jpg)



/7tP108343281-1.jpg)
/j9P111799693-1.jpg)
/P102738858-1.jpg)
/P102761625-2.jpg)
/P102761698-2.jpg)
/mpP105505817-1.jpg)
/P102736328-1.jpg)
/P102738876-1.jpg)
/0hP102300017-2.jpg)
/hjP104713631-1.jpg)

/2nP109228095-1.jpg)